Hanging Strap, Perforated, 10 Ft L, 304SS

  • Mfr # 20SS10-10

  • Zoro # G2234181


product price:  $13.19
/ea

Key Features

Type
Perforated
Length (Ft.)
10 ft
Width
3/4 in
Material
304 Stainless steel
Length (In.)
10 ft.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20SS10-10
Zoro #
G2234181
UPC #
-
Country of Origin
United States

Dimensions

Length (Ft.)
10 ft
Width
3/4 in
Length (In.)
10 ft.
Overall Length
10 ft
Mounting Hole Diameter
5/32 in, 1/4 in
Overall Width
3/4 in

Details

Item
Hanging Strap
Type
Perforated
Material
304 Stainless steel
Gauge
20
For Use On
Pipe
Mount Type
Bolt, Nail
Band Type
Perforated/Holes
Hanger Material Grade
304
Metal Material Gauge
20 ga
Resistance Properties
Corrosion Resistant
Hanger Material
Stainless Steel
Hole Spacing
1/2 in

Description

Hanging Strap, Finish Not Applicable, Hanger Material Stainless Steel, Hanger Material Grade 304, Hole Spacing 1/2 in, Metal Material Gauge 20 ga, Mounting Hole Diameter 5/32 in, 1/4 in, Overall Length 10 ft, Overall Width 3/4 in, For Use On Pipe, Mount Type Bolt, Nail, Band Type Perforated/Holes, Resistance Properties Corrosion Resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.