Air Hammer Kit, 3 CFM Avg, 3 1/2 In Stroke

  • Mfr # 117K

  • Zoro # G2239176


product price:  $122.99
/ea
Free Shipping & Returns

Key Features

Item - Air Hammers
Air Hammer Kit
Blows per Minute
2,000 bpm
Shank Size - Air Hammers
0.401 in
CFM @ Full Load
15.0
Shank Type - Air Hammers
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
117K
Zoro #
G2239176
UPC #
663023000541
Country of Origin
Taiwan, Province of China

Dimensions

Shank Size - Air Hammers
0.401 in
Stroke Length
3 1/2 in
Air Inlet Size - Air Tools
1/4 in NPT
Shank Size
0.401 in
Overall Length
10 in
Min. Hose Size
3/8 in
Air Inlet Connection Size
1/4 in
Air Inlet Size
1/4 in NPT Female

Details

Item
Air Hammer Kit
Item - Air Hammers
Air Hammer Kit
Blows per Minute
2,000 bpm
CFM @ Full Load
15.0
Shank Type - Air Hammers
Round
Duty Cycle - Air Tools
General Duty
Blows per Minute - Air Tools
2,000
Air Inlet
1/4"
Duty
Medium Duty
Required Pressure
90 psi
Average CFM @ 15 Second Run Time
3.0
Min. Hose
3/8 in
Handle Type
Pistol Grip
Includes
Edging Tool; Tail Pipe Cutter; 3/4 in Flat Chisel; Cutting Chisel; Punch
Shank Type
Round
Features
Built-In Power Regulator
Number of Pieces
6
Air Inlet Gender
Female
Shank Shape
Round
Dust Management
None
Vibration Level
9.2 m/sq sec
Tool Weight
4.1 lb
Air Pressure
90 psi
Sound Level
116.5 dB
Air Consumption
14 cfm
Standards
EN ISO 11148-4, EN ISO 15744, EN ISO 28927-10
Power Source
Air Powered
Dust Sealed Switch
No
Retainer Type
Chisel
Hammer Type
Chiseling
Kit Contents
(1) Bare Tool, (1) Flat Chisel, (1) Cutting Chisel, (1) Edging Tool, (1) Punch, (1) Tail Pipe Cutter
Series
117 Series
Shank Design
0.401 Shank
Air Inlet Type
NPT
Compatible Collar Shape
Round
Housing Material
Alloy Steel
Throttle Type
Trigger

Description

Air Hammer Kit, Duty Medium Duty, Shank Shape Round, Stroke Length 3 1/2 in, Air Inlet Size 1/4 in NPT Female, Kit Contents (1) Bare Tool, (1) Flat Chisel, (1) Cutting Chisel, (1) Edging Tool, (1) Punch, (1) Tail Pipe Cutter, Blows per Minute 2,000 bpm, Shank Size 0.401 in, Air Inlet Gender Female, Air Inlet Type NPT, Air Inlet Connection Size 1/4 in, Compatible Collar Shape Round, Retainer Type Chisel, Power Source Air Powered, Air Consumption 14 cfm, Air Pressure 90 psi, Min. Hose Size 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.