Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quantum Storage Systems Blue Tint Polypropylene Conductive ESD Label Holder, 8" L, 2" W LBL2X8CO

Blue Tint Polypropylene Conductive ESD Label Holder, 8" L, 2" W (Discontinued)

  • Mfr # LBL2X8CO
  • Zoro # G2239876
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LBL2X8CO
Zoro #
G2239876
UPC #
651588012055
Country of Origin
United States

Dimensions

Length
8"
Width
2"
Thickness
1/32"

Details

Color
Blue Tint
Material
Polypropylene
Item
Conductive ESD Label Holder
Finish
Flat Blue

Description

Conductive ESD Label Holder, Color Blue Tint, Finish Flat Blue, Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.