Security Door, RHR, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 1

  • Mfr # RSHL-1-3070-RHR-CE

  • Zoro # G2241438


product price:  $2,280.02
/ea
Additional $80.00 delivery surcharge applies per item.
See details

Key Features

Door Design
Single Door
Door Type
1
Lock Type
Locking Trim
Hand
RHR
Door Opening Height
84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSHL-1-3070-RHR-CE
Zoro #
G2241438
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
84 in
Door Opening Width
36 in
Thickness
1 3/4 in
Dimension B
39 5/8 in
Dimension C
72 5/8 in
Dimension a
6 5/8 in
Door Thickness
1 3/4 in
Middle Hinge to Door Top Height
39 5/8 in
Top Hinge to Door Top Height
6 5/8 in
Door Height
84 in
Bottom Hinge to Door Top Height
72 5/8 in
Door Width
36 in
Lock to Door Top Height
42 3/4 in

Details

Item
Security Door
Door Design
Single Door
Door Type
1
Lock Type
Locking Trim
Hand
RHR
Material
18 Gauge Steel
Fire Rating
180 min
Agency Compliance
3 Hours Fire Rating, UL Listed
Security Door Color
Gray
Includes
Closer, Hinges, Lock
For Use With
3KY74, 3KY82
Thermal Insulation U-Factor
0.41 W/mK
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Standards
UL
Door Material
Steel
Door Metal Material Gauge
18 ga
Compatible with Manufacturer Model Number
FOO1743X, FOO1751X
Door Hand Orientation
Right Hand Reverse
Number of Doors
1
Compatible with Brand
CECO
Includes Louver
No Louver Included
Hinge Placement Type
1
Compatible Manufacturer Part Number
FOO1743X, FOO1751X
Compatible with Mfr. Model No.
FOO1743X, FOO1751X
For Use with Mfr Model Number
FOO1743X, FOO1751X
Compatible Manufacturer Model Number
FOO1743X, FOO1751X
For Use With Mfr. Model Number
FOO1743X, FOO1751X
Compatible with Manufacturer Model No.
FOO1743X, FOO1751X
Compatible Pump Manufacturer Part Number
FOO1743X, FOO1751X
Compatible Mfr. Model Number
FOO1743X, FOO1751X

Description

Security Door, Exit/Entrance, Door Type 1, Lock Type 7150 Exit Device, Material 18 Gauge Steel, Hand RHR, Thermal Insulation U-Factor 0.41, Door Opening Height 84 In., Door Opening Width 36 In., Thickness 1-3/4 In., Agency Compliance UL Listed, 3 Hours Fire Rating, For Use With 3KY74, 3KY82, Includes Door, Closer, Lock, Hinges, 6-5/8 In., 39-5/8 In., 72-5/8 In., 40-15/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.