Clear Cast Acrylic Sheet Stock 96" L x 48" W x 0.177" Thick

  • Mfr # 1UNW7

  • Zoro # G2241611


product price:  $121.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
0.177"
Plastic Width
48"
Plastic Length
96"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1UNW7
Zoro #
G2241611
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
0.177"
Plastic Width
48"
Plastic Length
96"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-0.25 in
Nominal Size
48 in W x 96 in L
Length
96"
Thickness
0.177"
Width
48"

Details

Item
Sheet Stock
Plastic Material
Cast Acrylic
Plastic Color
Clear
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-26 Degrees F
Color
Colorless
Material Color Family
Clear
Material Type
Standard Grade
Plastic Properties
Transparent
Plastic Grouping
Sheet Stock
Operating Temp. Range
-26 Degrees to 180 Degrees F
Thickness Tolerance
+/-10%
Tensile Strength
10,500 psi
Material
Acrylic
Minimum Temperature
-26 Degrees F
Plastic Thickness Tolerance
+/-10%
Water Absorption Rating
Good
Plastic Hardness Rating
Hard
Tensile Strength Rating
Excellent
UV Resistant
Yes
Wear Factor
Fair
Plastic Clarity
Clear
Shape
Rectangle
Machinability
80 %
Temperature Range
-26 Degrees to 180 Degrees F
Maximum Temperature
180 Degrees F
Grade
Standard
Corrosion and Chemical Resistance
Fair
Friction Rating
Not Slippery
Impact Strength
0.4 ft-lb/in
Water Absorption
0.3 %
Plastic Density
1.2 g/cc
Friction Coefficient
0
Standards
ASTM D638, UL 94
Maximum Adhesive Temperature
400 Degrees F
Backing Type
Acrylic Adhesive
Minimum Adhesive Temperature
-20 Degrees F
Product Form
Sheet
Rockwell Hardness
95 HRM
Flexural Modulus
350,000 psi
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Scratch-Resistant
Light Transmission
92 %
Fabrication
Cast
Shore Hardness
70 Shore D
Dielectric Strength
400 V/mil
UV-Resistant
UV-Resistant
Coefficient of Thermal Expansion
5 x 10^-5 in/in/ Degrees F
FDA Compliance
21 CFR 177.1010
Elongation
5 %
Product Type
Plastic Sheet
Wear Rate
1.40 x 10^-5 cu mm/N-m

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.187 in, Colorless, Plastic Clarity Clear, Tensile Strength 10,500 psi, Impact Strength 0.4 ft-lb/in, Friction Coefficient 0, Water Absorption 0.3 Percent, Temperature Range -26 Degrees to 180 Degrees F, Plastic Density 1.2 g/cc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.