Metal Shelving Unit, 24"D x 48"W x 87"H, 8 Shelves, Steel

  • Mfr # 7723-24HG

  • Zoro # G2243127


product price:  $545.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Color
Gray
Overall Width
48 in
Overall Depth
24 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7723-24HG
Zoro #
G2243127
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
24 in
Overall Height
84 in
Height
87"
Width
48"
Depth
24"

Details

Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
900 lb
Finish
Powder Coated
Number of Shelves
8
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
18 ga
Number of Drawers
0
Item - Shelving
Metal Shelving
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
No. of Shelves
8
Shelving Post Gauge
14
Gauge
18
Shelf Adjustments
1 1/2 in
Finish - Shelving and Racks
Powder Coated
Shelving Style
Closed
Green Certification or Other Recognition
GREENGUARD Certified
Includes
(2) Angle Back Posts, (2) Beaded Front Posts, (2) Side Panel Assemblies, Back Panel Assembly
Shelving Type
Starter
Material
Steel
Load Capacity
7200 lb.
Standards
Greenguard Certified
Assembled
Unassembled
Shelf Adjustment Increments
1 1/2 in
Frame Material
Steel
Post Gauge
14 ga
Post Construction
Angle, Bead
Load Capacity per Shelf
900 lb
Duty Rating
Heavy-Duty
Shelf Configuration
Starter
Whole Unit Load Capacity
7,200 lb

Description

Metal Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 900 lb, Whole Unit Load Capacity 7,200 lb, Number of Shelves 8, Overall Depth 24 in, Overall Height 84 in, Overall Width 48 in, Post Construction Angle, Bead, Shelf Configuration Starter, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 18 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Number of Drawers 0, Duty Rating Heavy-Duty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.