Convertible Truck, 1200lb, 61-1/2"x19"x22"

  • Mfr # 220656

  • Zoro # G2243468


product price:  $3,574.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
61 1/2 in
Overall Length
55-1/2"
Overall Width
19 in
Material
Aluminum
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220656
Zoro #
G2243468
UPC #
678655638420
Country of Origin
United States

Dimensions

Overall Height
61 1/2 in
Overall Length
55-1/2"
Overall Width
19 in
Wheel Diameter
10 in
Noseplate Width
18 in
Caster Width
1 1/4 in
Overall Depth
55 1/2 in
Folded Width
22 in
Platform Size
46 x 12 x 50-3/4 in
Folded Depth
19 in
Caster Dia.
5 in
Folded Height
61 3/4 in
Wheel Width
3 1/2 in
Noseplate Depth
7 1/2 in
Nose Plate Width
18 in
Nose Plate Depth
7 1/2 in
Handle Height
51 in
Caster Stem Length
1 3/4 in
Axle-Mounted Wheel Dia.
10 in
Caster Wheel Dia.
5 in
Axle Dia.
3/4 in
Overall Width as Hand Truck
19 in
Caster Wheel Width
1 1/4 in
Overall Depth as Hand Truck
22 in
Axle-Mounted Wheel Width
3 5/8 in
Caster Stem Diameter
3/4 in
Nose Plate Thickness
3/8 in
Nose Plate WxD
18 in x 7 1/2 in
Platform Width
12 in
Caster Mounting Height
5 in
Platform Height
11 in
Overall Height as Hand Truck
61 1/2 in
Platform Length
46 in
Depth
62 in
Length
23 in

Details

Material
Aluminum
Color
Silver
Load Capacity
1,200 lb
Item
Convertible Hand Truck
Wheel Type
Pneumatic
Handle Type
Dual
Assembled
Yes
Wheel Material
Polyurethane
Type
Powered
Includes
Battery, Charger
Horizontal Load Cap.
1,200 lb
Caster Material
Rubber
Wheel Bearings
Ball
Finish
Powder Coated
Caster Type
Swivel
Hand Truck Handle Type
Continuous Frame
Number of Casters
2
Nose Plate Type
Open Straight
Operating Angles
17.5 Degrees
Hub Position
Offset
Non-Marking Casters/Wheels
Yes
Caster Stem Type
Friction Ring
Load Capacity as Platform Truck
1,200 lb
Brake Type
No Caster Brake
Includes Wheel Fenders
With Wheel Fenders
For Surface Type
Concrete, Gravel
Includes Foot Assist
With Foot Assist
Frame Finish
Powder Coated
Battery Type
Sealed Lead Acid
Run Time
3 hr
Features
Variable Speed Fingertip Control, Forward and reverse
Axle-Mounted Wheel/Tread Material
Polyurethane
Caster/Wheel Configuration
(2) Swivel, (2) Axle-Mounted
Nose Plate Profile
Beveled
Number of Batteries
2
Charge Time
3 hr
Power Connection Type
Plug In
Non-Marking Axle-Mounted Wheels
Yes
Caster Wheel/Tread Material
Polyurethane
Load Capacity as Hand Truck
600 lb
Caster Wheel Type
Swivel
Frame Material
Aluminum
Battery Amp Hours
12 Ah
Includes Stair Climber
Without Stair Climber
Axle-Mounted Wheel Type
Pneumatic
Axle-Mounted Wheel Bearings
Ball Bearing
Nose Plate Material
Aluminum
Charger Type
Off-Board
Caster Frame Material
Steel
Charger Voltage
120 V AC
Caster/Wheel Mounting Location
Standard
Includes Lever Pushoff
Without Lever Pushoff
Weight
112.5 lb
Series
CobraPRO
Frame Type
Flat Back

Description

Convertible Hand Truck, Load Capacity as Hand Truck 600 lb, Load Capacity as Platform Truck 1,200 lb, Platform Height 11 in, Platform Length 46 in, Platform Width 12 in, Nose Plate Depth 8 in, Nose Plate Width 18 in, Nose Plate Type Open Straight, Nose Plate Profile Beveled, Frame Finish Powder Coated, Frame Material Aluminum, Frame Type Flat Back, Handle Type Dual-Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.