General Medical Supply Cart with Drawers, Steel, 300 lb Load Capacity, 1 Shelves, 25 in L, 32 in W

  • Mfr # C-424-K-1R

  • Zoro # G2246091


product price:  $2,030.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Overall Height
40 in
Overall Length
25 in
Overall Width
32 in
Material
Steel
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C-424-K-1R
Zoro #
G2246091
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
40 in
Overall Length
25 in
Overall Width
32 in
Overall Depth
25"
Caster Width
1 1/4 in
Overall LxWxH
25 inx32 inx40 in
Caster Wheel Dia.
5 in
Inside Drawer HxWxD
(1) 12 inx22-1/2 inx16-1/2 in, (1) 6 in, (2) 3 in
Caster Mounting Plate Size
2-1/2 in x 3-5/8 in
Caster Mounting Height
6 7/8 in
Caster Wheel Width
1 1/4 in
Inside Drawer Depth
16 1/2 in
Inside Drawer Height
(1) 12 in, (1) 6 in, (2) 3 in
Inside Drawer Width
22 1/2 in

Details

Material
Steel
Color
Red
Load Capacity
300 lb
Item
General Medical Supply Cart with Drawers
Handle Type
Ergonomic
Number of Shelves
1
Number of Drawers
4
Caster Material
Polyurethane
Drawer Pull Color
Silver
Cabinet Color
Red
Includes
Key Lock
Drawer Color
Red
Green Certification or Other Recognition
Carbon Free Certified
Caster Type
(2) Locking, (1) Directional
Assembled/Unassembled
Assembled
Finish
Powder Coat
Caster Brake Type
Total Lock Brake
Caster Frame Material
Plastic
Method of Construction
Welded
Caster/Wheel Mounting Location
Standard
Caster Core Material
Nylon
Caster/Wheel Configuration
(2) Swivel, (2) Swivel with Brake
Caster Wheel/Tread Material
Polyurethane
Caster Mounting Type
Plate
Caster Inside Bolt Hole Spacing
1-3/4 in x 3 in
Caster Wheel Tread Type/Material
Standard Polypropylene
Caster Wheel Type
Standard

Description

General Medical Supply Cart with Drawers, Assembled/Unassembled Assembled, Material Steel, Load Capacity 300 lb, Caster Wheel Dia. 5 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake, Caster Brake Type Total Lock Brake, Cabinet Color Red, Drawer Color Red, Number of Drawers 4, Number of Shelves 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.