Horizontal Glove Dispenser, Acrylic, Holds (3) Boxes , Clear

  • Mfr # GD03DL

  • Zoro # G2246605


product price:  $132.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Material
Acrylic
Depth
4 in
Height
11 7/8 in
Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GD03DL
Zoro #
G2246605
UPC #
754473454357
Country of Origin
Mexico

Dimensions

Depth
4 in
Height
11 7/8 in
Width
20 in

Details

Item
Horizontal Glove Dispenser
Color
Clear
Material
Acrylic
Holds
(3) Boxes
Mounts On
Wall or Countertop
Industry Type
Healthcare

Description

Horizontal Glove Dispenser, Color Clear, Depth 4 in, Height 11 7/8 in, Material Acrylic, Width 20 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.