Coil Type L Copper Tubing, 5/8" Outside Dia (Discontinued)
- Mfr # LR04060
- Zoro # G2247533
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LR04060
Zoro #
G2247533
UPC #
685768315438
Country of Origin
United States
Dimensions
Outside Dia.
5/8"
Tube Size
1/2"
Wall Thickness
0.040"
Inside Dia.
0.454"
Details
Item
Type L Copper Tubing
Application
Water
Copper Tube Shape
Coil
Max. Pressure
722 psi
Temp. Range
150 Degrees to 400 Degrees F
Standards
ASTM B88
Copper Tube Coating
Red Plastic
Soft/Hard
Soft
Material
Copper
Description
Type L Copper Tubing, Application Water, Material Copper, Standards ASTM B88, Wall Thickness 0.040 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.