Coated Gloves, Latex, Textured, Palm, Not Tested Abrasion Level, White, L (9) 1 PR

  • Mfr # 9680L

  • Zoro # G2250997


product price:  $3.85
/pr

Key Features

Color
White
Glove Coating Material
Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Tested
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9680L
Zoro #
G2250997
UPC #
045143968039
Country of Origin
Multiple

Dimensions

Glove Size
L (9)
Thickness
10
Glove Length
10"
Size
L
Glove Length Style
Standard
Size- Numeric
9

Details

Item
Coated Gloves
Color
White
Glove Coating Material
Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Tested
Silicone-Free
No
Glove Coating Finish
Textured
Standards
ANSI, EN388
Glove Construction
Seamless Knit
Thumb Style
Straight
Application
Material Handling, Glass Handling Operations, Fishing, Plywood Industries, Sanitation, General Maintenance
Suggested Use Environment
Dry/Light Oil
ANSI/ISEA Cut Level
A2
ANSI/ISEA Puncture Level
3
Insulated
No
ANSI Cut Grams
617
Resists
Abrasions
ANSI/ISEA Cut Load
617
Latex-Free
No
Brand and Series
MCR Safety FlexTuff 9680
Glove Materials
Cotton/Polyester
Cuff Style
Knit
Base Coating Material
Foam Nitrile
Features
Abrasion Resistant, Durable
Glove Coating Color
Blue
Minimum Temperature
Not Rated
Double-Dipped
No
Coating Type
Dipped
Knit Material Color
White
Touchscreen Compatible
No
Knit Material
Cotton
Series
FlexTuff 9680
Includes Reinforced Thumb Crotch
No
Glove Lining Material
Cotton/Polyester

Description

Coated Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level 4, Additional Hazard Protection None, Standards EN388, Insulated No, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.