Gate Valve, 1 In., FNPT, PVC

  • Mfr # 2031-010

  • Zoro # G2252022


product price:  $97.29
/ea
Free Shipping & Returns

Key Features

Pipe Size
1"
Connection Type
FNPT
Body Material
PVC
Wedge Material
Polypropylene
Bonnet Style
Screw-In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2031-010
Zoro #
G2252022
UPC #
054211518427
Country of Origin
United States

Dimensions

Pipe Size
1"
Inlet to Outlet Length
3-5/16"
Pipe Size - Valves
1"
Overall Length
3.31 in
Nominal Valve Size
1 in
Handle Height
4.31 in
Handle Diameter
2.62 in
Connection Size - Side 1
1 in
Connection Size - Side 2
1 in

Details

Connection Type
FNPT
Body Material
PVC
Item
Gate Valve
Wedge Material
Polypropylene
Bonnet Style
Screw-In
Valve Stem Type
Non-Rising
Top of Handle to Inlet Center
4-5/16"
Valve Max. Fluid Temp.
140 Degrees F
Max. Cold Working Pressure - CWP
200 psi
Stem Material
PVC
Seal Material
FKM
Body Material - Valves
PVC
Handle Material
Polypropylene
Handle Type
Wheel
Max. Water Pressure - CWP
200 psi
Stem Type
Non-Rising
Seat Material
FKM
Bonnet Material
PVC
Coefficient of Volume (Cv)
44
Connection Gender - Side 1
Female
Operating Temperature - Maximum
140 Degrees F
Connection Type - Side 2
IPS
Wedge Style
Solid
Maximum Pressure - Operating
200 psi
Connection Type - Side 1
IPS
For Media
Water
Operating Temperature - Minimum
100 Degrees F
Connection Gender - Side 2
Female
Maximum Pressure - Steam
200 psi

Description

Gate Valve, For Media Water, Body Material PVC, Nominal Valve Size 1 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam 200 psi, Coefficient of Volume (Cv) 44, Stem Type Non-Rising, Stem Material PVC, Wedge Style Solid, Wedge Material Polypropylene, Seat Material FKM, Seal Material FKM, Handle Type Wheel, Bonnet Material PVC, Bonnet Style Screw-In, Connection Gender - Side 1 Female, Connection Type - Side 1 IPS, Connection Gender - Side 2 Female

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.