Fork Terminal, #6 Stud Size, 18 AWG, 600 V, Vinyl Insulated, Red, Crimp Termination Only, 100 PK

  • Mfr # MVU18-6FX

  • Zoro # G2253002


product price:  $42.95
/pk 100, $0.43/ea

Key Features

Terminal Shape
Standard Fork
Termination Style
Crimp Termination Only
Insulation Color
Red
Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MVU18-6FX
Zoro #
G2253002
UPC #
10051128590260
Country of Origin
United States

Dimensions

Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Stud Size
#6
Overall Length
0.9 in
Tongue Width - Wire Connector
0.34 in
Barrel Inside Dia.
0.07 in
Tongue Width
0.34 in
Stud Diameter
0.138 in
Barrel Length
0.25 in
Maximum Insulation Outer Diameter
0.145 in

Details

Item
Fork Terminal
Terminal Shape
Standard Fork
Termination Style
Crimp Termination Only
Insulation Color
Red
Insulation Type
Vinyl
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Standards
CSA Certified, UL Listed
Wire Range
22 to 18 AWG
Max. Temp.
221 Degrees F
Connection Material
Copper
Seam
Butted
Terminal Connection
Crimp
Terminal Type
Standard
Connection Type
Crimp
Solution for
Wireless Network Infrastructure Accessories
Clearance (C)
0.29 in
Seam Style
Butted

Description

Fork Terminal, Insulation Color Red, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Maximum Wire Size 18 AWG, Stud Size #6, Seam Style Butted, Standards CSA Certified, UL Listed, Connection Material Copper, Connection Type Crimp, Minimum Wire Size 22 AWG, Overall Length 0.9 in, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.