This item is Discontinued.

Parker 1/4" Push-to-Connect Brass Male Swivel Branch Tee W172PW-4-2

1/4" Push-to-Connect Brass Male Swivel Branch Tee (Discontinued)

  • Mfr # W172PW-4-2
  • Zoro # G2254156
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W172PW-4-2
Zoro #
G2254156
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1/8-27
Length
1.77"
Hex Size
7/16"

Details

Item
Male Swivel Branch Tee
Connection
Tube
Type
Push-to-Connect
Pressure (PSI)
300
Temp. Range
0 to 200 Degrees F
Includes
Thread Sealant
Material of Construction
Nickel Plated Brass

Description

Male Swivel Branch Tee, Push-to-Connect, PrestoWeld(TM), Pipe Size 1/8 In, Tube Size 1/4 In, Thread Size 1/8-27, Tube Connection, Material of Construction Nickel Plated Brass, Pressure 300 PSI, Temp Range 0 To 200 Deg F, Gasket Material Nitrile Silicone Free, Hex Size 7/16 In, Length 1.77 In, Includes Thread Sealant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.