Single Strand Sprocket, Fixed, 40 Chain Size, 3/4 Bore Dia., 21 # of Teeth

  • Mfr # 40B21F-3/4

  • Zoro # G2254585


product price:  $37.19
/ea

Key Features

Material
Steel
Number of Teeth
21
Bore Type
Fixed
Bore Dia. (In.)
3/4
Includes
Set Screws
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
40B21F-3/4
Zoro #
G2254585
UPC #
-
Country of Origin
China

Dimensions

Bore Dia. (In.)
3/4
Outside Dia.
4 in
Pitch Dia.
3.355 in
Bore Dia. - Sprockets
3/4 in
Set Screw Size
1/4 in
Industry Chain Size
40
Length through Bore
1 in
Outside Dia. (In.)
3.620
Pitch Dia. (In.)
3.355
Keyseat Size (In.)
3/16 x 3/32
Set Screw Dia. (In.)
1/4
Keyway Size
3/16 in x 3/32 in
Set Screw Hole Dia.
0.25 in
Bore Diameter
3/4 in
Keyway Depth
3/32 in
Tooth Width
0.284 in
Maximum Bore Diameter
3/4 in
Pitch Diameter
3.355 in
Keyway Width
3/16 in
Hub Diameter
2 3/4 in
Outside Diameter
3.62 in

Details

Item
Single Strand Sprocket
Material
Steel
Number of Teeth
21
Bore Type
Fixed
Includes
Set Screws
Chain Number
40
Item - Roller Chain Sprockets
Roller Chain Sprocket
Setscrew Location
Directly Over Keyway and 90 Degrees from Keyway
Sprocket Bore Type
Fixed Bore
Type
Fixed Bore
Number of Chain Rows
Single
Material - Sprockets
Steel
Sprocket Hub Type
Type B
ANSI Sprocket Number
40
Number of Teeth - Sprockets
21
Industry Chain Pitch
1/2 in
Standards
ANSI
Set Screw Location
90 Degrees from Keyway, Directly Over Keyway
Finish
Black Oxide
Number of Set Screws
2
For Pitch Type
Single Pitch
Resistance Properties
Corrosion Resistant
Material Grade
1045
Teeth Heat Treatment
Hardened Teeth
Hub Projection
0.716 in
Hub Type
One Side
For Chain Pitch
1/2 in
For Number of Strands
Single

Description

Single Strand Sprocket, Bore Diameter 3/4 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 3/4 in, Number of Teeth 21, Outside Diameter 3.62 in, Pitch Diameter 3.355 in, Bore Type Fixed, Chain Number 40, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 2 3/4 in, Hub Projection 0.716 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 1 in, Material Grade 1045

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.