Machinery Mover, 10,000 lb. Cap, PK2

  • Mfr # 13V421

  • Zoro # G2257495


product price:  $3,280.99
/pk 2, $1,640.50/ea
Additional $255.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
47 5/8 in
Overall Length
24 in
Overall Width
18 1/2 in
Color
Red
Load Capacity
10,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13V421
Zoro #
G2257495
UPC #
190735121603
Country of Origin
China

Dimensions

Overall Height
47 5/8 in
Overall Length
24 in
Overall Width
18 1/2 in
Roller Dia.
8 in
Caster Stem Diameter
1/2 in
Overall LxWxH
24 in x 18 1/2 in x 47 5/8 in
Caster Wheel Width
2 in
Max. Load Width
19 in
Fork Thickness
3/4 in
Maximum Lifting Height
8 in
Caster Mounting Height
7 1/2 in
Caster Stem Length
1 1/8 in
Fork Length
6 in
Minimum Load Width
9 in
Caster Wheel Dia.
8 in
Fork Width
4 in
Handle Height
47 1/2 in

Details

Color
Red
Load Capacity
10,000 lb
Item
Hydraulic-Lift Machinery & Equipment Mover with Dual-Forks
Roller Material
Urethane
Frame Material
Steel
Number of Rollers
4
Weight
59 lb
Nose Plate/Fork Style
Dual Fork
Assembled
Yes
Handle Type
Flow Back
Nose Plate/Fork Material
Steel
Includes Straps
Without Straps
Caster Wheel Type
Tread on Core
Frame Gauge
10 ga
Caster Frame Material
Steel
Caster Stem Type
Grip Neck
Lift Mechanism
Hydraulic
Lift Control
Hand Pump
Caster Mounting Type
Stem
Frame Finish
Powder Coated
Caster Brake Type
No Caster Brake
Caster Wheel Bearings
Ball Bearing
Non-Marking Casters/Wheels
Yes
Steer Type
No Steer
Caster/Wheel Configuration
(4) Swivel
Caster Wheel/Tread Material
Polyurethane

Description

Machinery and Equipment Mover, Load Capacity 10,000 lb, Lift Control Hand Pump, Lift Mechanism Hydraulic, Maximum Lifting Height 8 in, Nose Plate/Fork Style Dual Fork, Frame Material Steel, Frame Gauge 10 ga, Color Red, Caster Wheel Dia. 8 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (4) Swivel, Includes Straps Without Straps, Steer Type No Steer, Overall Length 24 in, Overall Width 18 1/2 in, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.