Machinery Mover, 6,000 lb. Cap, PK2

  • Mfr # 13V415

  • Zoro # G2257547


product price:  $2,125.99
/pk 2, $1,063.00/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Overall Height
41 1/2 in
Overall Length
23 in
Overall Width
18 1/2 in
Color
Red
Load Capacity
6,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13V415
Zoro #
G2257547
UPC #
190735121542
Country of Origin
China

Dimensions

Overall Height
41 1/2 in
Overall Length
23 in
Overall Width
18 1/2 in
Roller Dia.
6 in
Fork Thickness
3/4 in
Caster Wheel Dia.
6 in
Max. Load Width
19 in
Handle Height
41 1/2 in
Fork Width
3 in
Fork Length
6 in
Caster Wheel Width
2 3/4 in
Maximum Lifting Height
6 in
Overall LxWxH
23 in x 18 1/2 in x 41 1/2 in
Caster Mounting Height
10 in
Minimum Load Width
6 in

Details

Color
Red
Load Capacity
6,000 lb
Item
Hydraulic-Lift Machinery & Equipment Mover with Dual-Forks
Roller Material
Steel
Number of Rollers
4
Frame Material
Steel
Weight
346 lb
Lift Control
Hand Pump
Caster/Wheel Configuration
(4) Swivel
Lift Mechanism
Hydraulic
Caster Mounting Type
Plate
Caster Wheel Bearings
Ball Bearing
Assembled
Yes
Includes Straps
Without Straps
Caster Frame Material
Steel
Caster Wheel Type
Solid
Steer Type
No Steer
Non-Marking Casters/Wheels
Yes
Nose Plate/Fork Material
Steel
Caster Wheel/Tread Material
Steel
Frame Finish
Powder Coated
Handle Type
Flow Back
Frame Gauge
9 ga
Caster Brake Type
No Caster Brake
Nose Plate/Fork Style
Dual Fork

Description

Machinery and Equipment Mover, Load Capacity 6,000 lb, Lift Control Hand Pump, Lift Mechanism Hydraulic, Maximum Lifting Height 6 in, Nose Plate/Fork Style Dual Fork, Frame Material Steel, Frame Gauge 9 ga, Color Red, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Steel, Caster/Wheel Configuration (4) Swivel, Includes Straps Without Straps, Steer Type No Steer, Overall Length 23 in, Overall Width 18 1/2 in, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.