Machinery Mover, 2,000 lb. Cap, PK2

  • Mfr # 13V410

  • Zoro # G2257556


product price:  $1,390.99
/pk 2, $695.50/ea
Additional $205.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
49 in
Overall Length
23 in
Overall Width
12 1/2 in
Color
Red
Load Capacity
2,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13V410
Zoro #
G2257556
UPC #
190735121498
Country of Origin
China

Dimensions

Overall Height
49 in
Overall Length
23 in
Overall Width
12 1/2 in
Roller Dia.
5 in
Handle Height
49 in
Maximum Lifting Height
5 in
Minimum Load Width
8 in
Fork Width
3 in
Caster Wheel Dia.
5 in
Fork Length
4 in
Overall LxWxH
23 in x 12 1/2 in x 49 in
Caster Wheel Width
2 in
Fork Thickness
1/2 in
Caster Mounting Height
7 1/2 in
Max. Load Width
17 in

Details

Color
Red
Load Capacity
2,000 lb
Item
Hydraulic-Lift Machinery & Equipment Mover with Dual-Forks
Frame Material
Steel
Roller Material
Mold on Polyurethane
Number of Rollers
4
Weight
304 lb
Assembled
Yes
Frame Finish
Powder Coated
Lift Control
Hand Pump
Caster Wheel Bearings
Ball Bearing
Caster/Wheel Configuration
(4) Swivel
Handle Type
Flow Back
Caster Wheel/Tread Material
Polyurethane
Caster Mounting Type
Plate
Caster Frame Material
Steel
Includes Straps
Without Straps
Frame Gauge
10 ga
Caster Brake Type
No Caster Brake
Nose Plate/Fork Style
Dual Fork
Steer Type
No Steer
Lift Mechanism
Hydraulic
Non-Marking Casters/Wheels
Yes
Nose Plate/Fork Material
Steel
Caster Wheel Type
Tread on Core

Description

Machinery and Equipment Mover, Load Capacity 2,000 lb, Lift Control Hand Pump, Lift Mechanism Hydraulic, Maximum Lifting Height 5 in, Nose Plate/Fork Style Dual Fork, Frame Material Steel, Frame Gauge 10 ga, Color Red, Caster Wheel Dia. 5 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (4) Swivel, Includes Straps Without Straps, Steer Type No Steer, Overall Length 23 in, Overall Width 12 1/2 in, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.