Blind Flange Blind Flange, 2" Pipe, Welded, Black Steel, Class 150

  • Mfr # FLCS1RFBL200

  • Zoro # G2257683


product price:  $26.69
/ea

Key Features

Specific Fitting Shape
Blind Flange
Fitting Connection Type
Welded
Pipe Fitting Material
Black Steel
Pipe Size (Fittings)
2"
Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FLCS1RFBL200
Zoro #
G2257683
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size (Fittings)
2"
Pipe Size - Pipe Fitting
2 in
Nominal Pipe Size
2 in

Details

Specific Fitting Shape
Blind Flange
Fitting Connection Type
Welded
Pipe Fitting Material
Black Steel
Class
Class 150
Item
Blind Flange
Standards
ASME B16.3 and B16.4, ASTM A-197, ASTM A47, FM Approved, UL Listed
Pipe Fitting Schedule/Class
Class 150
Specific Pipe Fitting Shape
Blind Flange
Basic Pipe Fitting Material
Metal
Max. Pressure
150 psi@450 Degrees F
Basic Pipe Fitting Shape
Flange
Fitting Schedule/Class
Class 150
Saturated Steam Pressure
150 PSI
Pipe Fitting Connection Type
Welded
Connection Surface
Raised Face
Maximum Operating Pressure
150 psi
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Type
Class 150, Blind

Description

Flange, Raised, 2 in Nominal Pipe Size, Flanged x Blind, 6 in Flange Outside Diameter, 3 1/16 in Overall Length, Steel, Black Anodized, A105, Class Class 150, For Pipe Schedule Schedule 40, 150 psi Maximum Operating Pressure, Number of Bolt Holes 4, 4 3/4 in Bolt Circle Diameter, 3/4 in Bolt Hole Diameter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.