Flammable Safety Storage Cabinet, 22 gal, 3 Shelves, Steel, 23 1/4 in W x 65 in H x 18 in D, White

  • Mfr # 892225

  • Zoro # G2257958


product price:  $1,611.20
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Storage Capacity
22 gal
Number of Shelves
3
Material
Steel
Exterior Height
65 in
Exterior Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
892225
Zoro #
G2257958
UPC #
697841113053
Country of Origin
United States

Dimensions

Exterior Height
65 in
Exterior Depth
18 in
Exterior Width
23 1/4 in
Cabinet Height Range
Full Height
Depth
18 in
Exterior Dimensions (WxDxH) - Acids & Corrosives
23 1/4 in x 18 in x 65 in

Details

Item
Flammable Safety Storage Cabinet
Storage Capacity
22 gal
Number of Shelves
3
Material
Steel
Color
White
Standards
FM, International Fire Code of NFPA 1 Uniform Fire Code, NFPA Code 30, OSHA
Door Handle Type
Recessed Pull Handle
Cabinet Format
Standard
Drum Capacity
0
Door Closure Type
Self-Closing
Door Type
Self-Closing
Sump Capacity
2.6 gal
Finish
Powder Coated
Rated For Flammable Storage
Yes
Number of Doors
1
Includes
Cylinder Lock and Key Set, Dual Vents with Flame Arresters, Grounding Connector, Haz-Alert(TM) Reflective Warning Labels, Trilingual Warning Label
Features
Adjustable Shelves
Construction
18 ga. CR Steel
NFPA 30
NFPA 30 Compliant
Other Standards
FM Approved, IFC, NFPA 1
Storage Chemical Type
Flammables
EN Fire Rating
Non-Combustible
NFPA 400
Not NFPA 400 Compliant
Wall Construction
18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap, Welded
Lock Type
Keyed
Compliance
Compliant with International, NFPA 1, NFPA Code 30, FM Approved

Description

Flammable Cabinet, Safety Cabinet Type Slimline, Capacity 22 gal, Height 65 in, Width 23 1/4 in, Depth 18 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 4, Color White, Number of Doors 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.