Hydraulic Cylinder Pressure Gauge, 0 to 10,000 psi psi, 4 in Dial, 1/2 in NPTF, Bottom Location

  • Mfr # GP10S

  • Zoro # G2258121


product price:  $941.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPTF
Dial Size (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GP10S
Zoro #
G2258121
UPC #
662005204885
Country of Origin
China

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
4 in
Manufacturer Warranty Length
Limited Lifetime
Case Diameter
4.3 in
Nominal Dial Size
4 in
Case Depth
2 in
Nominal Dial Diameter
4 in

Details

Item
Hydraulic Cylinder Pressure Gauge
Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Type
NPTF
Application
Hydraulics
Gauge Case Material
Stainless Steel
Series
GP
Lens Material
Glass
Primary Pressure Range
0 to 10,000 psi
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
Includes
Pressure Equalizing Membrane, Safety Blow-Out Disc
Smallest Graduation
100 psi
Gauge Application
General Purpose
Required Gauge Adapter
Enerpac GA-2
Case Color
Metallic
Gauge Primary Range Smallest Graduation
100
For Use With
All Cylinders
Calibration Certificate Included
No
Gauge Mounting Method
Lower Mount
Case Material
Stainless Steel
Type
Dry
Compatible With
All Cylinders
Connection Type
NPTF
Secondary Scale Minor Graduations
10
Compatible Cylinder/Press
Cylinders, ENERPAC V-10, ENERPAC V-91
Adjustable Pointer
No
Accuracy Scale
Full Scale
Secondary Scale Units
bar
Vibration Resistance
None
Primary Scale Minor Graduations
100
Includes Mounting Hardware
No
Includes Vent Plug
No
Compatible Manufacturer Model Number
V-10, V-91
Process Connection Gender
Male
Gauge Case Liquid
None
Pressure Gauge Type
Hydraulic Cylinder Pressure Gauge
Secondary Pressure Range
0 to 700 psi
Pressure Range Type
Pressure
Requires Adapter
Yes
Removable Bezel
No
Scale Type
Dual
Case Construction
Corrosion Resistant
Field Fillable
No
Compatible Gauge Adapter
Enerpac GA-1, Enerpac GA-2
Compatible Brand and Series
ENERPAC V-10, ENERPAC V-91
Freeze Resistant Movement
No
Dial Color
White
Maximum Pressure
10000
System of Measurement
Imperial, Metric
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Maximum
158 Degrees F
Primary Scale Pressure Measurement - Maximum
10,000 psi
Process Media Temperature - Minimum
20 Degrees F
NEMA Enclosure Rating
4
IP Rating
IP66
Secondary Scale Pressure Measurement - Maximum
700 bar
Secondary Scale Pressure Measurement - Minimum
0 bar
Compatible Cylinder Series
Cylinders, ENERPAC V-10, ENERPAC V-91
Case Liquid
None
Compatible with Manufacturer Part Number
V-10, V-91
Compatible Gauge Adapter Series
Enerpac GA-1, Enerpac GA-2

Description

Pressure Gauge, Gauge Type Dry, Dial Size (In.) 4, Range 0 to 10,000 psi, Connection Size 1/2" NPT, Connection Location Lower, Range (PSI) 0 to 10,000, Pressure Range 0 to 10,000 psi, Smallest Graduation (PSI) 100, Accuracy (%) +/-1, Lens Material Glass, Required Gauge Adapter 3KD38, Characteristics Calibrated with a Bottom Connection, For Use With All Cylinders, Includes Safety Blowout Disc and Pressure Equalizing Membrane, Manufacturers Warranty Length Limited Lifetime

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.