Sabre Group Seating Chair, Green Seat, Green Back, 31" W 32" L 33" H

  • Mfr # 96484GN

  • Zoro # G2258615


product price:  $504.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Seat Color
Green
Seat Material
High Impact "No Break" UV Stabilized Polyethylene
Overall Height
33"
Overall Width
31"
Overall Depth
32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
96484GN
Zoro #
G2258615
UPC #
819085010169
Country of Origin
United States

Dimensions

Overall Height
33"
Overall Width
31"
Overall Depth
32"
Back Height
16"
Width
31"
Height
31-1/2"
Back Width
31"
Seat Depth
32 in
Seat Height
17"
Seat Width
31"

Details

Item
Group Seating Chair
Seat Color
Green
Seat Material
High Impact "No Break" UV Stabilized Polyethylene
Back Color
Green
Back Material
High Impact "No Break" UV Stabilized Polyethylene
Assembled/Unassembled
Assembled
Color
Green
Series
Sabre
Weight Capacity
1,000 lb
Standards
ISO 22196
Features
Sectional Lounge Chair System, Rotationally Molded, One-Piece, No Steel or Wood Components
Assembly
Assembled
Leg Color
Green
Surface Material
Polyethylene
Office Chair Style
Reception Chair
Material
Polyethylene
Style
Reception Chair
Modular Component Type
Standalone
Number of Seats
1
Includes Restraint Bar
No Restraint Bar
Flammability Standards
CAL 133
Product Type
Reception Chair
Accepts Ballast
Ballast Not Accepted
Leg Material
Polyethylene
Model Name
Sabre Chair
Includes Mounting Hardware
No Mounting Hardware
Includes Arms
No Arms
Ganging
Gangable

Description

Reception Chair, Width 30 1/2 in, Series Sabre, Color Green, Leg Color Green, Surface Material Polyethylene, Height 31 1/2 in, Weight Capacity 1,000 lb, Assembly Assembled, Standards ISO 22196

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.