Guest/ Side Chair, 26-1/2 in W 24-3/4 in L 32-1/4 in H
- Mfr # 516129BK-AM
- Zoro # G511865607
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Overall Height
32-1/4 in
Overall Width
26-1/2 in
Overall Depth
24-3/4 in
Assembled/Unassembled
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 516129BK-AM
- Zoro #
- G511865607
- UPC #
- 707022462822
- Country of Origin
- Taiwan, Province of China
- Item
- Guest/ Side Chair
- Assembled/Unassembled
- Unassembled
Dimensions
- Overall Height
- 32-1/4 in
- Overall Width
- 26-1/2 in
- Overall Depth
- 24-3/4 in
Description
Antimicrobial synthetic leather helps protect the chair integrity. 15 gauge legs ensure lasting support and durability. Traditional black powder coated frame. This Interion Guest Chair with Arms is an ideal choice for providing seating that consists of an antimicrobial upholstery to help protect the integrity of the chair while protecting from bacteria, mold, and mildew that causes odors and product degradation. The everyday design and simplistic size makes it easy to carry as you fill seminar rooms, waiting rooms, and other gathering places on the fly. This waiting room chair is striking, contemporary, and made with durability in mind. Each chair features a strong tubular steel frame in a powder coated black. Both the seat and back cushions are made of 2in thick foam covered in a durable nylon fabric that is then backed with a plastic shell. The armrests are constructed of molded polyurethane for reliable arm and elbow support. Chair is designed to support up to 275 lbs. of weight. Overall Chair Dimensions: 24-3/4inD x 26-1/2inW x 32-1/4inH. Seat Dimensions: 18inD x 19-1/4inW x 18inH. Easy assembly.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.