Straight Tubing, 1 1/8 in Outside Dia, 5 ft Length, K

  • Mfr # KH10005

  • Zoro # G2264507


product price:  $72.05
/ea

Key Features

Outside Dia.
1 1/8 in
Tube Size
1 in
Application
Potable Water
Copper Tube Shape
Straight
Wall Thickness
0.065 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KH10005
Zoro #
G2264507
UPC #
685768348030
Country of Origin
United States

Dimensions

Outside Dia.
1 1/8 in
Tube Size
1 in
Wall Thickness
0.065 in
Tube Length
5 ft
Inside Dia.
1 in
Copper Tube Size
1 in
Inside Diameter
1 in
Overall Length
5 ft
Outside Diameter
1 1/8 in

Details

Application
Potable Water
Copper Tube Shape
Straight
Max. Pressure
655 psi
Tube Material
Copper
Temp. Range
100 Degrees F to 400 Degrees F
Copper Tube Type
K
Item
Tubing
Soft/Hard
Hard
Copper Tube Coating
None
Standards
ASTM B88, NSF 372, NSF/ANSI/CAN 61, UNS C12200
Industry Application
DWV, Mechanical, Plumbing
System of Measurement
Inch
Minimum Operating Temperature
100 Degrees F
Weight per Foot
0.839 lb/ft
Temper
Hard
For Environment
Chemical
Features
Color Coded
Cleaned and Capped
No
For Potable Water Use
Yes
Market
Industrial
Fabrication
Seamless
Tube Form
Straight
Maximum Operating Pressure
524 psi @ 200 Degrees F
Maximum Operating Temperature
400 Degrees F
Material Grade
C12200
Material
Copper
Beverage, Food, and Water Compatibility
Citric Acid, Glycerin, Non-Potable Water, Oils and Fats, Potable Water, Salt Water
For Fluid Type
Water
Food and Beverage Compatibility
Citric Acid, Glycerin, Non-Potable Water, Oils and Fats, Potable Water, Salt Water

Description

Tubing, Application Potable Water, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Size 1 in, Copper Tube Type K, Fabrication Seamless, Inside Diameter 1 in, Material Copper, Material Grade C12200, Maximum Operating Pressure 524 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 1 1/8 in, Overall Length 5 ft, Standards ASTM B88, NSF 372, NSF/ANSI/CAN 61, UNS C12200, Temper Hard, Tube Form Straight, Wall Thickness 0.065 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.