Needle Valve, Straight, 316 SS, 1/4 In.

  • Mfr # 4F-V6LR-SS

  • Zoro # G2266616


product price:  $243.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1/4"
Connection
FNPT
Body Material
316 Stainless Steel
Max. Pressure
5,000 psi
Max. Flow
0.73 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4F-V6LR-SS
Zoro #
G2266616
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/4"
Length
1 7/8 in
Max. Height
3 35/64 in
Nominal Valve Size
1/4 in
Overall Length
1.88 in
Handle Diameter
1.81 in
Connection Size - Side 2
1/4 in
Connection Size - Side 1
1/4 in
Maximum Height
3 1/2 in

Details

Connection
FNPT
Body Material
316 Stainless Steel
Max. Pressure
5,000 psi
Max. Flow
0.73 gpm
Item
Needle Valve
Temp. Rating
-65 Degrees to 450 Degrees F
Fitting Style
Straight
Stem Type
V-Stem
Seal Material
PTFE
Handle Material
Nylon
Operating Temperature - Minimum
65 Degrees F
Connection Type - Side 1
NPT
Stem Material
PTFE
Operating Temperature - Maximum
450 Degrees F
Connection Gender - Side 1
Female
Maximum Pressure - Operating
5,000 psi
Bonnet Style
Integral
Connection Type - Side 2
NPT
Valve Body Style
Inline
Connection Gender - Side 2
Female
For Media
Chemicals, Inert Gas, Oil
Valve Series
V

Description

Needle Valve, Straight, Body Material 316 Stainless Steel, Pipe Size 1/4 in, FNPT Connection, Stem Type V-Stem, Seal Material PTFE, Handle Material Nylon, Max. Pressure 5,000 psi, Temp. Rating -65 Degrees to 450 Degrees F, Max. Flow 0.73 gpm, Max. Height 3 35/64 in, Length 1 7/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.