Bulkhead Tank Fitting, 1/2in FNPT x 1/2in FNPT, Glass Reinforced Polypropylene Body, -20 Degrees F to 150 Degrees F

  • Mfr # TF050

  • Zoro # G2270107


product price:  $8.69
/ea

Key Features

Body Material
Polypropylene
Pipe Size
1/2 in
Connection Type
FNPT x FNPT
Required Hole Size
1-5/8"
Gasket Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF050
Zoro #
G2270107
UPC #
791206011906
Country of Origin
United States

Dimensions

Pipe Size
1/2 in
Required Hole Size
1-5/8"
Length
1/4 in
Overall Length
2 3/16 in
Pipe Size - Pipe Fitting
1/2"
Inside Connection Size
1/2 in
Outside Connection Size
1/2 in

Details

Item
Bulkhead Tank Fitting
Body Material
Polypropylene
Connection Type
FNPT x FNPT
Gasket Material
EPDM
Max. Pressure
150 psi
Color
Black
Temp. Range
-20 Degrees to 150 Degrees F
Basic Pipe Fitting Material
Plastic
Fitting Connection Type
FNPT x FNPT
Pipe Fitting Material
Polypropylene
Maximum Operating Pressure
300 psi
Fitting Material Finish
Glass Reinforced
Fitting Material
Polypropylene
Inside Connection Gender
Female
Inside Connection Type
NPT
Minimum Operating Temperature
-20 Degrees F
For Tank Shape
Curved, Flat
Number of Bolt Holes
0
Outside Connection Gender
Female
Outside Connection Type
NPT
Maximum Operating Temperature
150 Degrees F
Products By Industry
General Approach

Description

1/2" Poly Bulkhead Tank Fitting with EPDM gasket
•EPDM gasket.
•Double sided female NPT threads.
•Maximum operating pressure 300 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.