3/4" FNPT Lead Free Bronze Spring Foot Valve

  • Mfr # 4100E

  • Zoro # G2270362


product price:  $57.15
/ea

Key Features

Pipe Size
3/4"
Connection Type
FNPT
Valve Body Design
Inline
Body Material
Lead Free Bronze
Seat Material - Valves
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4100E
Zoro #
G2270362
UPC #
088409330126
Country of Origin
United States

Dimensions

Pipe Size
3/4"
Pipe or Tube Size - Valves
3/4 in
Size
3/4"
Length
3 35/64 in
Width
1 1/2 in
Overall Height
1 1/2 in
Overall Length
3 1/2 in
Overall Width
1 1/2 in
Compatible Pipe Size
3/4 in

Details

Item
Spring Foot Valve
Connection Type
FNPT
Valve Body Design
Inline
Body Material
Lead Free Bronze
Seat Material - Valves
Bronze
Max. Pressure
250 psi
Mounting Orientation - Valves
Horizontal, Vertical
Strainer Material - Foot Valves
Stainless Steel
Seal Material - Valves
Nitrile
Screen Material
Stainless Steel
Application - Valves
Pumps
Flow
13 gpm
Cracking Pressure - Valves
0.5 psi
Min. Temp. - Valves
35 Degrees F
Flow Design
Single
Design - Foot Valves
Spring
Cracking Pressure
0.5 psi
Connection Type - Valves
FNPT x FNPT
Seal Material
Buna-N
Body Material - Valves
Bronze
Sub-Category
Bronze
Material of Construction
Lead Free Bronze
Flow - Valves
13.0 gpm
Spring Material
Stainless Steel
Max. Water Pressure
250 psi
Item - Foot Valves
Foot Valve
Seat Material
Bronze
Mounting Position
Vertical or Horizontal
Max. Temp. - Valves
180 Degrees F
Full Flow - Valves
No
Max. Temp.
180 Degrees F
Max. Water Pressure - Valves
250 psi
Standards
NSF/ANSI 372
Max. Steam Pressure - Valves
Not Rated
Strainer Material
Stainless Steel
Design
Spring
Full Flow
Not Full Flow
Maximum Pressure - Steam
Not Rated
Application
Pumps
Operating Temperature - Maximum
180 Degrees F
Connection Gender
Female
Maximum Pressure - Operating
250 psi
Mounting Orientation
Horizontal, Vertical
Foot Valve Design Type
Spring
Operating Temperature - Minimum
35 Degrees F
Flow Rate - Maximum
13 gpm

Description

Item - Foot Valves Foot Valve, Flow Design Single, Design Spring, Application - Valves Pumps, Valve Body Design Inline, Body Material - Valves Bronze, Strainer Material Stainless Steel, Pipe or Tube Size - Valves 3/4 in, Connection Type - Valves FNPT x FNPT, Max. Steam Pressure - Valves Not Rated, Max. Water Pressure - Valves 250 psi, Cracking Pressure - Valves 0.5 psi, Min. Temp. - Valves 35 Degrees F, Max. Temp. - Valves 180 Degrees F, Mounting Orientation - Valves Horizontal, Vertical

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.