Mop Faucet, Lever, 1/2" FNPT, 2, Cast Brass

  • Mfr # 305-VBRCF

  • Zoro # G2271227


product price:  $304.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Brass
Finish
Polished Chrome
Material of Construction
Cast Brass
Standards
ADA ANSI/ICC A117.1, ASME A112.18.1/CSA B125.1, ASSE 1001 Compliant, BAA Compliant
Includes
Pail Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
305-VBRCF
Zoro #
G2271227
UPC #
611943120108
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Lifetime Limited Faucet Warranty, 5 yr Limited Cartridge Warranty, 1 yr Limited Finish Warranty
Connection Size
1/2" (F)NPT
Spout Length
2 3/8 in
Spout Height
4 7/8 in
Water Inlet Connection Size
1/2 in
Overall Height
3 7/8 in
Spout Height - Maximum
4 7/8 in
Spout Outlet Height
1 1/8 in
Overall Depth
5 7/8 in
For Mounting Hole Diameter - Maximum
1 3/8 in
For Mounting Hole Diameter - Minimum
1 in

Details

Material
Cast Brass
Finish
Polished Chrome
Material of Construction
Cast Brass
Standards
ADA ANSI/ICC A117.1, ASME A112.18.1/CSA B125.1, ASSE 1001 Compliant, BAA Compliant
Includes
Pail Hook
Item
Straight Service Sink Faucet
Number of Holes
2
Replacement Cartridge
5UTV6 or 5UTV5
Faucet Spout
Rigid
Number of Handles
2
Faucet Handle Type
Lever
Flow Outlet Type
Full Flow
Mounting Type
Wall
ADA Compliant
Yes
Flow Rate
12 gpm
Handle Type
Lever
Flow Outlet Type (Faucet)
Aerated
Faucet Finish
Chrome
Mounting Type (Faucet)
Wall
Flow Outlet Type - Faucet
Laminar
Mounting Type - Faucet
Wall
Mounting Hole Center to Center
4" to 8-3/8"
Connection
1/2" FNPT
Body Material
Cast Brass
Valve Type
Compression
Faucet Spout Shape
Straight
Ligature Resistant
No
Temperature Control
Non-Adjustable Temperature
Vandal Resistant Features
Vandal Resistant Handles
Faucet Handle Material
Metal
Faucet Type
Service Sink Faucet
Faucet Body Material
Cast Brass
CEC Compliant
Non CEC Compliant
Water Inlet Connection Type
Female NPT
Spout Reach
5 7/8 in
ADA Compliance
ADA Compliant
Max. Mounting Hole Center Distance
8 in
Replacement Cartridge Mfr. Model Number
1-099XTJKABNF, 1-100XTJKABNF
Valve Type - Faucets
Hot/Cold Cartridge
Faucet Activation
Manual
Application
Commercial
Handle Material
Cast Brass
Power Source
Manual
Temperature - Maximum
140 Degrees F
Spout Shape
Straight
Inlet Connection Type
NPT
Pressure - Maximum
125 psi
Legend Style
Color
Flow Type
Laminar
Inlet Connection Gender
Female
Operation Method
Manual
Temperature - Minimum
40 Degrees F
Warranty
1 yr Limited, 5 yr Limited, Lifetime Limited
CEC Compliance
Not CEC Compliant
Flow Rate - Maximum
12 gpm
Ligature Resistance
Not Ligature-Resistant
Number of Mounting Holes
2
Compatible Cartridge Manufacturer Part Number
1-099XTJKABNF, 1-100XTJKABNF
For Location
Utility Room
Mounting Hole Center-to-Center Distance - Maximum
8 in
Vandal Resistance
Vandal-Resistant Handle
For Water Temperature
Hot/Cold
Product Type
Faucet
Water Supply Type
Hot and Cold Lines
Includes Drain
Drain Not Included
Spout Style
Fixed

Description

Item Straight Service Sink Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.