Anti-Seize, General Purpose, Brush-Top Can, 1 lb, Aluminum Base, Paste, 1600 Degrees F Max

  • Mfr # 235005

  • Zoro # G2272667


product price:  $32.79
/ea

Key Features

Anti-Seize Type
General Purpose
Base Anti-Seize Compound
Aluminum
NSF Rating
Not Rated
Operating Temperature - Maximum
1600 Degrees F
Physical Form
Paste
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
235005
Zoro #
G2272667
UPC #
079340767645
Country of Origin
United States

Details

Anti-Seize Type
General Purpose
Item
Anti-Seize
Base Anti-Seize Compound
Aluminum
NSF Rating
Not Rated
Operating Temperature - Maximum
1600 Degrees F
Physical Form
Paste
Operating Temperature - Minimum
-20 Degrees F
Odor
Not Odorless
Series
LB 8150
Standards
CFIA Listed
Color
Silver
Specific Gravity
1.25
Flash Point
199 Degrees F
Application
Lubrication
VOC Content
3%
Container Type
Brush-Top Can
50 State VOC Compliant
No
Flammability
Non-Flammable
For Use On Materials
Aluminum, Soft Metals, Stainless Steel
Odorless
No
Maximum Pressure
Not Rated
Metal Free
No
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Primary Additives
Graphite
For Material
Aluminum, Stainless Steel
Conductivity
Conductive
Water Resistance
No
Container Capacity
1 lb

Description

General Purpose Anti-Seize, 1 lb, Brush-Top Can, Aluminum, Paste, LB 8150, -20 Degrees F, 1,600 Degrees F, Loctite, Silver, Non-Flammable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.