Solvex 23-202 Chemical Resistant Gloves, PVC, 12 in L, 79 mil, Blue, 9, 1 PR

  • Mfr # 23-202

  • Zoro # G2274819


product price:  $16.95
/pr

Key Features

Color
Blue
Size
9
Glove Materials
PVC
Glove Length
12 in
Glove Thickness
79 mil
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
23-202
Zoro #
G2274819
UPC #
-
Country of Origin
China

Dimensions

Size
9
Glove Size
9
Glove Length
12 in
Glove Thickness
79 mil
Length
10"
Thickness
13 ga
Size - Numeric
9

Details

Item
Chemical Resistant Gloves
Color
Blue
Glove Materials
PVC
Latex-Free
Contains Latex
Cuff Style
Straight
Series
Solvex 23-202
Glove Texture
Grain
Standards
EN420,EN388 and EN374
Glove Liner Material
Cotton
Supported / Unsupported
Supported
ANSI/ISEA Abrasion Level
4
Glove Texture Location
Palm and Fingers
ANSI/ISEA Puncture Level
2
Resists
Chemicals
ANSI/ISEA Cut Level
A2
Application
Food Processing, Chemical Industries, Oil and Gas Industry, Construction, Utilities, Maintenance, Cleaning
ANSI/ISEA Abrasion Cycles
3,000
ANSI/ISEA Cut Load
500 g
Min. Temp.
-22 Degrees F
Anti-Static
Anti-Static Not Included
Dual Layer
Dual Layer Not Included
Silicone-Free
Silicone-Free
Glove Hand Style
Left and Right
Glove Insulation Material
Acrylic
Chlorinated/Non Chlorinated
Non-Chlorinated
Glove Construction
Rubber
Accelerator Free
Contains Accelerators
Biodegradable
Non-Biodegradable
ANSI/ISEA Puncture Force
20 N
Sterile/Non-Sterile
Non-Sterile
Impact Glove Type
CE Rated
Insulated
Insulated
EN ISO 374 Chemical Rating
Type B - KLT
EN 388 Impact Rated
Not EN 388 Impact Rated
Cut-Resistance Coverage
Palm Side
Brand and Series
Ansell AlphaTec Solvex 23-202
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi
Coating Material
PVC
Glove Coating Material
PVC
Glove Coating Coverage
Full
Max. Temp.
-22 Degrees F

Description

Chemical-Resistant Gloves, PVC, Palm and Fingers, 79 mil, 12 in, Cuff Straight, Lining Acrylic, Glove Size 9, Color Blue, Supported, Standards ANSI, EN388, EN374, EN 420, EN511, CE, Resists Chemicals, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.