Equipment Roller Kit, Swivel, 16,000 lb. Cap

  • Mfr # KRS-8-4S

  • Zoro # G2274842


product price:  $1,586.99
/ea
Free Shipping & Returns

Key Features

Overall Height
4 in
Overall Length
6 1/2 in
Overall Width
4 1/8 in
Color
Green, Silver
Load Capacity
16,000 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KRS-8-4S
Zoro #
G2274842
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 in
Overall Length
6 1/2 in
Overall Width
4 1/8 in
Roller Length
6 1/2 in
Handle Length
28 1/4 in
Roller Dia.
1 in
Top Plate LxW
4 in x 2 1/2 in
Top Plate Thickness
1/4 in
Top Plate Width
2 1/2 in
Top Plate Length
4 in
Overall LxWxH
6 1/2 in x 4 1/8 in x 4 in
Roller Width
2 1/2 in

Details

Color
Green, Silver
Load Capacity
16,000 lb
Item
Machine Roller Kit
Includes
(2) Handles, (4) 4000 lb Capacity Rollers
Number of Rollers
4
Roller Type
Swivel
Roller Material
Steel
Frame Material
Steel
Assembled
Yes
Non-Marking Rollers
No
Weight
85 lb
Top Plate Surface
Rubber Padded
Top Plate Type
Swivel
Number of Decks
1
Roller Tread Material
Steel
For Surface Type
Any Surface
For Movement Type
Turn/Swivel

Description

Machine Roller Kit, Load Capacity 16,000 lb, Deck Length 6 1/2 in, Deck Width 2 1/2 in, Deck Height 3 15/16 in, For Surface Type Any Surface, For Movement Type Turn/Swivel, Top Plate Length 4 in, Top Plate Width 2 1/2 in, Top Plate Surface Rubber Padded, Top Plate Type Swivel, Caster/Roller Configuration (4) Rollers, Frame Material Steel, Number of Decks 1, Overall Length 6 1/2 in, Overall Width 4 1/8 in, Overall Height 4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.