Machinery Skate Dolly Mover with Handle 6614LBS/3T 360 Deg Swivel PU Wheels
- Mfr # GYW-3T
- Zoro # G723371774
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Wheel Width
2.8 in (70 mm)
Material
Carbon Steel
Overall Width
13.98 in
Wheel Diameter
3.1 in (80 mm)
Overall Length
18.51 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GYW-3T
- Zoro #
- G723371774
- UPC #
- 840349939230
- Country of Origin
- China
Dimensions
- Wheel Width
- 2.8 in (70 mm)
- Overall Width
- 13.98 in
- Wheel Diameter
- 3.1 in (80 mm)
- Overall Length
- 18.51 in
- Overall Height
- 6.3 in
Details
- Material
- Carbon Steel
- Item
- Machinery Movers
- Load Capacity
- 6,614 LBS (3 T)
Description
VEVOR Machinery Skate Dolly, 6614 LBS/3T Industrial Machinery Mover with Handle, Carbon Steel Machinery Moving Skate with 3 360 Deg Swivel PU Wheels, 360 Deg Rotation Non-Slip Cap for Warehouse, Workshop
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.