Solvex 58-430 Chemical Resistant Gloves, PVC, 24 in L, 79 mil, Blue, 9, 1 PR

  • Mfr # 23-201

  • Zoro # G2274846


product price:  $22.29
/pr

Key Features

Color
Blue
Size
9
Glove Materials
PVC
Glove Length
24 in
Glove Thickness
79 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23-201
Zoro #
G2274846
UPC #
-
Country of Origin
China

Dimensions

Size
9
Glove Size
9
Glove Length
24 in
Glove Thickness
79 mil
Length
24"
Thickness
13 ga
Size - Numeric
9

Details

Item
Chemical Resistant Gloves
Color
Blue
Glove Materials
PVC
Latex-Free
Contains Latex
Cuff Style
Elastic
Series
Solvex 58-430
Glove Texture
Grain
Standards
EN420,EN388 and EN374
Resists
Chemicals
Supported / Unsupported
Supported
ANSI/ISEA Cut Level
A2
ANSI/ISEA Abrasion Level
4
ANSI/ISEA Puncture Level
2
Glove Texture Location
Palm and Fingers
Application
Food Processing, Chemical Industries, Oil and Gas Industry, Construction, Utilities, Maintenance, Cleaning
Dual Layer
Dual Layer Not Included
EN ISO 374 Chemical Rating
Type B - KLT
Insulated
Not Insulated
Glove Hand Style
Left and Right
EN 388 Impact Rated
Not EN 388 Impact Rated
Sterile/Non-Sterile
Non-Sterile
ANSI/ISEA Puncture Force
20 N
Biodegradable
Non-Biodegradable
Accelerator Free
Contains Accelerators
ANSI/ISEA Abrasion Cycles
3,000
Silicone-Free
Silicone-Free
Chlorinated/Non Chlorinated
Non-Chlorinated
Glove Construction
Rubber
Anti-Static
Anti-Static Not Included
Impact Glove Type
CE Rated
Brand and Series
Ansell AlphaTec Solvex 23-201
Glove Liner Material
Cotton
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi
Glove Coating Coverage
Full

Description

Chemical-Resistant Gloves, PVC, Palm and Fingers, 79 mil, 24 in, Cuff Extended Sleeve, Lining Cotton, Glove Size 9, Color Blue, Supported, Standards ANSI, EN388, EN374, EN 420, EAC, CE, Resists Chemicals, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.