Coupler, 3In, 125psi, Female Coupler x MNPT

  • Mfr # G300-B-BR

  • Zoro # G2276994


product price:  $67.99
/ea

Key Features

Fittings Sub-Category
Couplers
Body Material
Brass
Coupling Type
Type B
Connection Type
NPT
Coupler Size
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G300-B-BR
Zoro #
G2276994
UPC #
-
Country of Origin
China

Dimensions

Coupler Size
3"
Pipe Size
3"
Hose Size
3"
Pipe Size (Fittings)
3"
Hose Fitting Size
3"
Thread Size
3"-8
Socket Inside Diameter
3 in
Overall Length
3-3/8"
Coupling Size
3"
Socket"side Diameter
3"
Pipe Size - Pipe Fitting
3"

Details

Fittings Sub-Category
Couplers
Item
Cam and Groove Coupling
Body Material
Brass
Coupling Type
Type B
Connection Type
NPT
Basic Pipe Fitting Shape
Coupler
Standards
A-A-59326D
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Coupler
Gasket Material
Nitrile
Max. Pressure
125 psi
Pipe Fitting Connection Type
MNPT
Hose Fitting Gender
Male
Fitting Type
MNPT
Includes Locking Arm
Yes
Coupling Component
Socket
Max. Working Pressure @ 70 F
125 psi
Fitting Connection Type
Female Coupler x MNPT
For Hose I.D.
3"
Pipe Fitting Material
Forged Brass
Type
B
Connection
Female Coupler x MNPT
Material of Construction
Brass

Description

Cam and Groove Coupling, Socket, Body Material Brass, Type B, Coupling Size 3 in, Male, Connection Type NPT, Hose Fitting Size 3 in, MNPT, Max. Working Pressure @ 70 F 125 psi, Socket Inside Diameter 3 in, Gasket Material Nitrile, Overall Length 3 3/8 in, Includes Locking Arm Yes, Thread Size 3 in -8

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.