Fender Washer, For Screw Size 3/8" , Stainless Steel NL-19 Finish, 10 PK

  • Mfr # FBFEWASH38114P10

  • Zoro # G2277156


product price:  $11.55
/pk 10, $1.16/ea

Key Features

Material
Stainless Steel
Finish
NL-19
Minimum Thickness
0.050 in
Maximum Thickness
0.050 in
Washer Standards
ASME B18.22.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FBFEWASH38114P10
Zoro #
G2277156
UPC #
-
Country of Origin
India

Dimensions

For Screw Size
3/8"
Outside Diameter
1-1/4 in
Minimum Thickness
0.050 in
Maximum Thickness
0.050 in
Inside Diameter
0.406 in

Details

Item
Fender Washer
Material
Stainless Steel
Finish
NL-19
Washer Standards
ASME B18.22.1
System of Measurement
Inch
Package Weight
0.15
Application
Load Distribution, Spacing
Color
Silver
Rockwell Hardness
B70
Flat Washer Type
Large OD Flat Washer
For Use With
Bolts, Nuts, Screws, Studs
Thickness Tolerance
+/-0.010 in
Type
Oversized Flat Washer
Pack Size
Small Pack
Dimensional Standards
ASTM F844
Material Grade/Class
18-8
Resistance Properties
Corrosion-Resistant
Hardness
70 HRB
FDA Approved
FDA Approved
Metal Detectable
Metal Detectable
Washer Type
Large Outside Diameter
X-Ray Detectable
X-Ray Detectable

Description

Large O.D. Oversized Washer, Flat Washer Type Oversized, Dimensional Standards ASTM F844, Material Stainless Steel, Material Grade/Class 18-8, Finish NL-19, For Screw Size 3/8 in, Inside Diameter 0.406 in, Outside Diameter 1 1/4 in, Maximum Thickness 0.05 in, System of Measurement Inch, Minimum Thickness 0.05 in, Color Silver, Material Quality Standards Not Applicable, Pack Size Small Pack, Resistance Properties Corrosion-Resistant, Rockwell Hardness B70, Thickness Tolerance +/-0.010 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.