Vacuum Breaker, 1/4In, FNPT, Bronze, 125 psi

  • Mfr # 3810101

  • Zoro # G2280327


product price:  $42.19
/ea

Key Features

Body Material
Bronze
Size
1/4"
Connection Type
FNPT
Max. Pressure
125 psi
Seal
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3810101
Zoro #
G2280327
UPC #
670750565106
Country of Origin
United States

Dimensions

Size
1/4"
Height
2 3/8 in
Width
1 13/16 in
Pipe Size
1/4"
Connection Size - Side 2
1/4 in
Connection Size - Side 1
1/4 in
Nominal Valve Size
1/4 in
Overall Length
2.38 in

Details

Body Material
Bronze
Connection Type
FNPT
Max. Pressure
125 psi
Seal
Silicone
Item
Vacuum Breaker
Material of Construction
Bronze
Temp. Range
212 Degrees F
Standards
Build America Buy America (BABA) Act, Buy American Act (BAA)
Connection
NPT
Maximum Pressure - Operating
125 psi
Connection Type - Side 1
NPT
Seat Material
Silicone
Includes Atmospheric Vent
Atmospheric Vent Included
Manufacturer Warranty
5 yr
Operating Temperature - Minimum
32 Degrees F
Connection Type - Side 2
NPT
Connection Gender - Side 2
Female
Hazard Protection Level
Low Health Hazard
Operating Temperature - Maximum
212 Degrees F
Includes Freeze Protection
No Freeze Protection
For Media
Water
Seal Material
Silicone
Body Finish
Rough Brass
Flow
8 gpm
Connection Gender - Side 1
Female
Vacuum Breaker Style
Atmospheric Vacuum Breaker
Check Mechanism Material
Silicone
Valve Series
38

Description

Vacuum Breaker, Size 1/4 in, Connection Type FNPT, Material of Construction Bronze, Seal Silicone, Max. Pressure 125 psi, Temp. Range 212 Degrees F, Height 2 3/8 in, Width 1 13/16 in, Standards Build America Buy America (BABA) Act, Buy American Act (BAA), Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.