Reducing Coupling Reducer Coupling, 1" x 1/4" Pipe, FNPT, Malleable Iron, Class 150

  • Mfr # 0810087411

  • Zoro # G2280428


product price:  $3.25
/ea

Key Features

Specific Fitting Shape
Reducing Coupling
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
1" x 1/4"
Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0810087411
Zoro #
G2280428
UPC #
690291878527
Country of Origin
China

Dimensions

Pipe Size (Fittings)
1" x 1/4"
Pipe Size - Pipe Fitting
1 in x 1/4 in
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Side A Nominal Pipe Size
1 in
Pipe Size
1" x 1/4"

Details

Specific Fitting Shape
Reducing Coupling
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Class
Class 150
Item
Reducer Coupling
Standards
FM Approved, Meets ASME B16.3, UL Listed
Temp. Range
-20 Degrees to 150 Degrees F
Max. Pressure
300 psi@150 Degrees F
Pipe Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Fitting Schedule/Class
Class 150
Specific Pipe Fitting Shape
Reducing Coupling
Basic Pipe Fitting Shape
Reducer
Saturated Steam Pressure
150 PSI
Fitting Side B Gender
Female
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
NPT
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Fitting Side A Gender
Female
Color
Black
Maximum Operating Pressure
300 psi @ 150 Degrees F
For Pipe Schedule
40
Fitting Side A Type
NPT

Description

Straight, Malleable Iron, Class Class 150, For Pipe Schedule Schedule 40, 1 in, Female, Threaded, 1/4 in, Female, Threaded, 300 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.