Drywall Screw, #10 x 3-3/4 in, Steel, Phillips Drive, 100 PK
Mfr # U31300.019.0375
Zoro # G2280997
product price:Â $9.89
/pk 100, $0.10/eaKey Features
Phillips Drive
Pointed Tip
Drive Size
#2
Material
Steel
Finish
Black Phosphate
Application
Multi-Material
Interior/Exterior
Interior
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
U31300.019.0375
Zoro #
G2280997
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#10
Fastener Length
3-3/4 in
Drive Size
#2
Thread Length
2-1/2 in
Head Dia.
8.40 to 9.00mm
Overall Length
3 3/4 in
Details
Drive
Phillips
Material
Steel
Finish
Black Phosphate
Application
Multi-Material
Item
Drywall Screw
Interior/Exterior
Interior
System of Measurement
Inch
Thread Type
Coarse
Type
Drywall Screw
Tip Type
Pointed
Pack Size
Small
Point Type
Self Tapping
Description
Drywall Screw, Finish Phosphate, Material Steel, Drive Phillips, Screw Size #10, Fastener Length 3 3/4 in, Drive Size #2, Point Type Self Tapping, Pack Size Small, Tip Type Pointed, Application Drywall to Wood, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.