Union Union, 3/8" Pipe, FNPT, Black Forged Steel, Class 3000

  • Mfr # 0361500606

  • Zoro # G2282220


product price:  $21.19
/ea

Key Features

Specific Fitting Shape
Union
Fitting Connection Type
FNPT
Pipe Fitting Material
Black Forged Steel
Pipe Size (Fittings)
3/8"
Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0361500606
Zoro #
G2282220
UPC #
690291090899
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
3/8"
Outside Dia.
1-11/16"
Hex Size
1-11/16"
Pipe Size - Pipe Fitting
3/8 in
Pipe Size
3/8"
Fitting Side B Nominal Pipe Size
3/8 in
Fitting Side A Nominal Pipe Size
3/8 in

Details

Specific Fitting Shape
Union
Fitting Connection Type
FNPT
Pipe Fitting Material
Black Forged Steel
Class
Class 3000
Item
Union
Standards
ASME B16.11, B1.20.1, ASTM A106, MSS SP-83
Basic Pipe Fitting Shape
Union
Number of Holes
2
Pipe Fitting Schedule/Class
Class 3000
Fitting Schedule/Class
Class 3000
Saturated Steam Pressure
300 psi @ 550 Degrees F
Max. Pressure
2000 psi @ 150 Degrees F
Specific Pipe Fitting Shape
Union
Basic Pipe Fitting Material
Metal
Temp. Range
-20 Degrees to 550 Degrees F
Application
Natural Gas, Oil
Fitting Side B Gender
Female
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
NPT
For Pipe Schedule
160
Fitting Side A Gender
Female
Includes Seal
No
Fitting Side A Type
NPT
Color
Black
Maximum Operating Pressure
2,000 psi @ 150 Degrees F

Description

Union, Steel, Class Class 3000, For Pipe Schedule Schedule 160, 3/8 in, Female, Threaded, 3/8 in, Female, Threaded, 2,000 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.