Half Coupling Half Coupling, 1-1/2" Pipe, FNPT, Black Forged Steel, Class 3000

  • Mfr # 0361168602

  • Zoro # G2282345


product price:  $10.39
/ea

Key Features

Specific Fitting Shape
Half Coupling
Fitting Connection Type
FNPT
Pipe Fitting Material
Black Forged Steel
Pipe Size (Fittings)
1-1/2"
Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0361168602
Zoro #
G2282345
UPC #
690291089008
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1-1/2"
Pipe Size - Pipe Fitting
1-1/2 in
Outside Dia.
2-1/2"
Pipe Size
1-1/2"
Fitting Side B Nominal Pipe Size
1 1/2 in
Fitting Side A Nominal Pipe Size
1 1/2 in

Details

Specific Fitting Shape
Half Coupling
Fitting Connection Type
FNPT
Pipe Fitting Material
Black Forged Steel
Class
Class 3000
Item
Half Coupling
Standards
ASME B16.11, B1.20.1, ASTM A106
Saturated Steam Pressure
300 psi @ 550 Degrees F
Basic Pipe Fitting Shape
Coupling
Specific Pipe Fitting Shape
Half Coupling
Fitting Schedule/Class
Class 3000
Temp. Range
-20 Degrees to 550 Degrees F
Max. Pressure
1500 psi @ 150 Degrees F
Basic Pipe Fitting Material
Metal
Pipe Fitting Schedule/Class
Class 3000
Number of Holes
2
Fitting Side A Gender
Female
Maximum Operating Pressure
1,500 psi @ 150 Degrees F
Fitting Side B Gender
Female
Fitting Side A Type
NPT
Application
Natural Gas, Oil
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
NPT
Color
Black
For Pipe Schedule
160
Includes Seal
No

Description

Straight, Steel, Class Class 3000, For Pipe Schedule Schedule 160, 1 1/2 in, Female, Threaded, 1 1/2 in, Female, Threaded, 1,500 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.