4 oz. Liquid Hand Soap Squeeze Bottle
Mfr # 49204
Zoro # G2283340
product price:Â $8.99
/eaKey Features
Form
Liquid
Container Type
Squeeze Bottle
Container Size
4 oz
Fragrance
Natural Citrus
Hygiene Properties
Scrubbing Particles
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
49204
Zoro #
G2283340
UPC #
-
Country of Origin
United States
Dimensions
Container Size
4 oz
Size
4 oz.
Details
Item
Hand Soap
Form
Liquid
Container Type
Squeeze Bottle
Fragrance
Natural Citrus
Hygiene Properties
Scrubbing Particles
Hygiene Series
None
Requires Dispenser
No
Formula
Detergent, Emollients, Lanolin, Orange Peel Extract
Color
Orange
Hygiene Form
Liquid
Application
Hand Cleansing
Packaging Type
Squeeze Bottle
Refill Type
No Refill
Series
Natural Citrus
Includes Grit
Yes
NSF Rating
E2
Removes
Grime, Grease
Product Type
Hand Cleaner
Number of Pumps Included
0
Description
Hand Cleaner, Color Orange, Form Liquid, Product Type Hand Cleaner, Series Natural Citrus, Container Size 4 oz, Container Type Squeeze Bottle, Fragrance Citrus, Hygiene Properties Waterless, Formula Detergent, Emollients, Lanolin, Orange Peel Extract, Includes Grit Yes, Number of Pumps Included 0, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser No, Includes Not Applicable, Standards Not Applicable, Application Hand Cleansing, NSF Rating E2, Removes Grime, Grease
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.