ProPress Straight Adapter, 1 in Press-Fit x 1 in MNPT, 2-3/16 in L, Bronze, 200 psi, 0 to 250F

  • Mfr # 79245

  • Zoro # G2287162


product price:  $14.99
/ea

Key Features

Tube Fitting Material
Bronze
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Press x Male Pipe Thread
Tube Size
1 in x 1 in
Pipe Size - Pipe Fitting
1 in x 1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
79245
Zoro #
G2287162
UPC #
691514792453
Country of Origin
Germany

Dimensions

Tube Size
1 in x 1 in
Pipe Size - Pipe Fitting
1 in x 1 in
Pipe Size (Fittings)
1" x 1"
Overall Length
2 3/16 in
Fitting Side B Pipe Size
1 in
Fitting Side A Copper Tube Size
1 in
Fitting Side 2 Pipe Size
1 in
Fitting Side 1 Copper Tube Size
1 in

Details

Item
Crimp Adapter Fitting
Tube Fitting Material
Bronze
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Press x Male Pipe Thread
Basic Pipe Fitting Shape
Adapter
Standards
ASTM B75, ASTM B88
Basic Pipe Fitting Material
Metal
Max. Pressure
200 psi
Temp. Range
0 Degrees to 250 Degrees F
Pipe Fitting Connection Type
Press x Male Pipe Thread
Specific Pipe Fitting Shape
Adapter
Compliance
ABS: America Bureau of Shipping, CRN 0A14541.5 A/B/C, CSA MSE-13, FM Class 1920, IAPMO PS117, ICC-ES PMG-1037, NSF 372, NSF 61, ULC/ORD 213
Minimum Operating Temperature
0 Degrees F
Maximum Operating Pressure
200 psi
Application
Potable Water
Fitting Shape
Straight
Fitting Side B Connection Type
MNPT
Fitting Side A Connection Type
Press-Fit
O-Ring Material
EPDM
Maximum Operating Temperature
250 Degrees F
Fitting Material
Bronze
Operating Pressure - Maximum
200 psi
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
0 Degrees F
Fitting Side 1 Connection Type
Press-fit
For Media Type
Potable Water
Fitting Side 2 Connection Type
MNPT
Connector Type
Adapter

Description

Crimp Adapter Fitting, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type MNPT, Fitting Side A Copper Tube Size 1 in, Fitting Material Bronze, Fitting Side B Pipe Size 1 in, O-Ring Material EPDM, Specific Fitting Shape Straight Adapter, Overall Length 2 3/16 in, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Standards ASTM B75, ASTM B88

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.