Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MMV-US
Zoro #
G2292595
UPC #
098268930764
Country of Origin
United States
Dimensions
Inlet Size
1/2 in
Outlet Size
1/2 in
Overall Height
5 3/8 in
Overall Width
4 13/16 in
Size
1/2"
Details
Item
Mixing Valve
Body Material
Bronze
Flow Rate
0.5 to 12 gpm
Inlet Type
Solder
Outlet Type
Solder
Temp. Range
80 Degrees to 120 Degrees F
Max. Pressure
150 psi
Standards
ASSE 1070, ASSE 1017, ASSE 1069
For Use With
Sinks, Baths, Showers, Lavatories
Inlet Temperature (Hot)
120 Degrees to 180 Degrees F
Inlet Temperature (Cold)
39 Degrees to 85 Degrees F
Material of Construction
Bronze
Connection
Solder
Description
Mixing Valve, Body Material Bronze, Flow Rate 0.5 to 12 gpm, Inlet Type Solder, Outlet Type Solder, Inlet Size 1/2 in, Outlet Size 1/2 in, Temp. Range 80 Degrees to 120 Degrees F, Max. Pressure 150 psi, Overall Height 5 3/8 in, Overall Width 4 13/16 in, Inlet Temperature (Cold) 39 Degrees to 85 Degrees F, Inlet Temperature (Hot) 120 Degrees to 180 Degrees F, For Use With Sinks, Baths, Showers, Lavatories, Standards ASSE 1070, ASSE 1017, ASSE 1069
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.