Stainless Steel Solenoid Valve Less Coil, Normally Closed, 1/4 in Pipe Size

  • Mfr # 008617

  • Zoro # G2293444


product price:  $104.99
/ea
Free Shipping & Returns

Key Features

Valve Design
2-Way
Coil Insulation Class
F
Coil Enclosure
NEMA Type 1
Safe Working Water Pressure
500 psi
Operation Type
Direct Acting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
008617
Zoro #
G2293444
UPC #
190735321621
Country of Origin
Mexico

Dimensions

Overall Length
1 1/2 in
Overall Height
2 7/8 in
Orifice Diameter
1/16 in
Nominal Pipe Size
1/4 in

Details

Valve Design
2-Way
Coil Insulation Class
F
Coil Enclosure
NEMA Type 1
Safe Working Water Pressure
500 psi
Operation Type
Direct Acting
Airflow
Up to 7.7 scfm
Body Material
Stainless Steel
Item
Solenoid Valve Less Coil
For Use With
Dayton Solenoid Coils
Flow Range
0.05 to 1.5 gpm
Seal Material
NBR
Application
Dental Equipment, Humidifiers, Instrumentation, Vending Machines, Water Treatment, Welding Equipment
Standards
UL Listed
Operating Pressure Differential Air/Inert Gas - Maximum
500 psi
Valve Positions
2-Position
Operating Pressure Differential Light Oil - Maximum
500 psi
Airflow - Maximum
7.7 scfm
Operating Pressure Differential Water - Maximum
500 psi
Mounting Orientation
Horizontal or Vertical
Inlet Connection Type
NPT
Operating Temperature - Maximum
180 Degrees F
Operating Pressure Differential Steam - Maximum
Not Rated
Valve Ways
2-Way
Valve Body Style
Straight
Coefficient of Volume (Cv)
0.05
Operating Pressure Differential - Minimum
0 psi
For Media
Air, Light Oil, Steam, Water
Outlet Connection Type
NPT
Thread Type
FPT
Environmental Rating
Corrosive, Indoor, Outdoor
Operating Pressure Differential Hot Water - Maximum
Not Rated
Fluid Temperature - Maximum
180 Degrees F
Compatible with Brand
Dayton
Valve Starting Configuration
Normally Closed
Operating Pressure Differential - Maximum
500 psi

Description

Solenoid Valve Body, Valve Ways 2-Way, Valve Positions 2-Position, Valve Starting Configuration Normally Closed, Body Material Stainless Steel, Nominal Pipe Size 1/4 in, Orifice Diameter 1/16 in, Coefficient of Volume (Cv) 0.05, Operating Pressure Differential - Minimum 0 psi, Operating Pressure Differential Air/Inert Gas - Maximum 500 psi, Operating Pressure Differential Water - Maximum 500 psi, Fluid Temperature - Maximum 180 Degrees F, Environmental Rating Corrosive, Indoor, Outdoor

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.