2" FNPT Lead Free Brass Spring Check Valve

  • Mfr # 4034E

  • Zoro # G2297364


product price:  $167.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2"
Connection Type
FNPT x FNPT
Connection
FNPT
Body Material
Lead Free Brass
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4034E
Zoro #
G2297364
UPC #
088409330300
Country of Origin
United States

Dimensions

Pipe Size
2"
Length
5 in
Overall Height
3 in
Width
3 in
Size
2"
Pipe or Tube Size - Check Valves
2 in
Overall Length
5 in
Pipe or Tube Size
2 in
Connection Size - Side 2
2 in
Nominal Valve Size
2 in
Connection Size - Side 1
2 in

Details

Connection Type
FNPT x FNPT
Connection
FNPT
Body Material
Lead Free Brass
Seat Material - Check Valves
Bronze
Spring Material - Check Valves
Stainless Steel
Connection Type - Check Valves
FNPT x FNPT
Mounting Position
Vertical or Horizontal
Max. Steam Pressure - Valves
Not Rated
Max. Temp.
180 Degrees F
Min. Temp. - Valves
35 Degrees F
Seat Material
Bronze
Body Material - Valves
Brass
Max. Water Pressure - Valves
400 psi
Cracking Pressure - Check Valves
0.5 psi
Item - Check Valves
Check Valve
Flow
30 gpm
Max. Water Pressure
400PSI
Sub-Category
Brass
Flow - Valves
30.0 gpm
Seal Material - Check Valves
Nitrile
Full Flow - Valves
No
Application - Valves
General Purpose
Standards
ANSI B1.20.1
Item
Spring Check Valve
Screen Material
Stainless Steel
Mounting Orientation - Check Valves
Horizontal, Vertical
Max. Temp. - Valves
180 Degrees F
Seal Material
Buna-N
Spring Material
302 Stainless Steel
Max. Pressure
400 psi
Flow Design
Single
Cracking Pressure
0.5 psi
Mechanism and Body Design
Inline Spring
Material of Construction
Lead Free Brass
Mounting Orientation
Horizontal, Vertical
Seal
NBR Rubber SN-919F
Type
Spring
Includes Counterweight
No Counterweight
Vacuum Service Rating
Not Rated
3-A Standard Compliance
Not Rated
Check Mechanism Material
302 Stainless Steel
Connection Gender - Side 1
Female
NSF Certifications for Food and Drinking Water
NSF 61
Valve Body Style
Inline
Connection Gender - Side 2
Female
Operating Temperature - Minimum
35 Degrees F
Silent Check
Standard
Operating Temperature - Maximum
180 Degrees F
Coefficient of Volume (Cv)
35
Maximum Pressure - Steam
Not Rated
Maximum Pressure - Operating
400 psi
Manufacturer Warranty
5 yr
Check Mechanism
Poppet
Connection Type - Side 1
NPT
Connection Type - Side 2
NPT
For Media
Water
Valve Series
80E

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring, Body Material - Valves Brass, Pipe or Tube Size 2 in, Connection Type FNPT x FNPT, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Vertical, Seal Material Nitrile, Max. Temp. - Valves 180 Degrees F, Min. Temp. - Valves 35 Degrees F, Max. Water Pressure - Valves 400 psi, Max. Steam Pressure - Valves Not Rated, Seat Material Bronze, Spring Material Stainless Steel, Flow - Valves 30 gpm

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.