Hex Head Plug Brass Hex Head Plug, 10 PK

  • Mfr # 6AZA6

  • Zoro # G2297775


product price:  $9.39
/pk 10, $0.94/ea

Key Features

Pipe Size - Pipe Fitting
1/4"
Specific Fitting Shape
Hex Head Plug
Pipe Fitting Material
Brass
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6AZA6
Zoro #
G2297775
UPC #
190735924075
Country of Origin
India

Dimensions

Pipe Size - Pipe Fitting
1/4"
Hex Size
281/500"
Pipe Size (Fittings)
1/4"
Thread Size
1/4-18
Nominal Pipe Size
1/4 in

Details

Specific Fitting Shape
Hex Head Plug
Pipe Fitting Material
Brass
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Plug
Item
Hex Head Plug
Specific Pipe Fitting Shape
Hex Head Plug
Temp. Range
-65 Degrees to 250 Degrees F
Standards
ASA, ASME, SAE
Basic Fitting Shape
Plug
Max. Pressure
1200 psi
Pipe Fitting Schedule/Class
Class 150
Includes Seal
No
Includes Pre-Applied Thread Sealant
No

Description

Plug, 1/4 in Nominal Pipe Size, Brass, Threaded, -65 Degrees to 250 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No, 1/4-18, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.