This item is Discontinued.

Aro Pump, Oil, 16 G, 3:1 LM2203A-31-C

Pump, Oil, 16 G, 3:1 (Discontinued)

  • Mfr # LM2203A-31-C
  • Zoro # G2300234
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LM2203A-31-C
Zoro #
G2300234
UPC #
-
Country of Origin
Unknown

Dimensions

Air Motor Size (In.)
2
Container Size
16 gal.

Details

Type
Heavy Duty High Flow
Pump Ratio
3:1
Working Flow Max. (GPM)
6
Fluid Inlet Thread (In.)
3/4 FNPT
Fluid Outlet Thread (In.)
1/2 FNPT
Includes
2-inch bung adapter
Max. Output
6 gpm
Max. Air Inlet PSI
150
Air Inlet (In.)
1/4
Outlet Pressure Max. (PSI)
450
Fluid In/Out NPT (F)
3/4-1/2

Description

Heavy Duty Oil Pump, Heavy Duty High Flow, Pump Ratio 3:1, 16 gal., Max. Air Inlet PSI 150, Max. Output 6 gpm, Includes 2-inch bung adapter

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.