Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1/4 in Pipe Size, 120V AC, High Flow, Brass

  • Mfr # 8210B020

  • Zoro # G2300952


product price:  $185.99
/ea
Free Shipping & Returns

Key Features

For Media
Aggressive Gases, Aggressive Liquids, Air, Ammonia, Cryogenic Fluids, Fuel Oil, Hot Water, Inert Gases, Light Oil, Liquid Propane Gas, Natural Gas, Oxygen, Steam, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/4 in
Inlet Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8210B020
Zoro #
G2300952
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/4 in
Overall Length
1-11/16 in
Overall Height
2-15/16 in
Overall Width
2 in
Center Line Pipe Center Size
2-1/2 in
Orifice Diameter
5/16 in

Details

For Media
Aggressive Gases, Aggressive Liquids, Air, Ammonia, Cryogenic Fluids, Fuel Oil, Hot Water, Inert Gases, Light Oil, Liquid Propane Gas, Natural Gas, Oxygen, Steam, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
120V AC
Valve Type
High Flow
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Maximum
350 psi Air/Inert Gas, 125 psi Water
Operating Pressure Differential - Minimum
5 psi Air/Inert Gas, Water
Item
Solenoid Valve
Coil Enclosure
Watertight
Electrical Connections
1/2 in Conduit Hub
IP Rating
IP66
Valve Design
2-Way/2-Position
Coil Insulation Class
F
Body Material
Brass
Application
Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
Standards
UL Listed
Operating Pressure Differential Hot Water - Maximum
Not Rated
Mounting Orientation
Vertical
Frequency
50 Hz, 60 Hz
Operating Pressure Differential Air/Inert Gas - Minimum
5 psi
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Operating Pressure Differential Water - Maximum
125 psi
Fluid Temperature - Maximum
180 Degrees F
Operating Pressure Differential Light Oil - Maximum
Not Rated
Ambient Temperature - Maximum
140 Degrees F
Operating Pressure Differential Air/Inert Gas - Maximum
350 psi
Valve Positions
2-Position
Ambient Temperature - Minimum
14 Degrees F
Operating Pressure Differential Steam - Maximum
Not Rated
Operating Pressure Differential Water - Minimum
5 psi
Coefficient of Volume (Cv)
0.88
Includes Seal
Yes
Includes Coil
Yes
Environmental Rating
Corrosive, Hazardous, Indoor, Outdoor
Response Time
1 sec
Thread Type
BSPP, NPT
Wattage
6.5 W

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Flow, Nominal Pipe Size 1/4 in, Orifice Diameter 5/16 in, Body Material Brass, Coefficient of Volume (Cv) 0.88, Operating Pressure Differential Air/Inert Gas - Maximum 350 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 110V AC, 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Watertight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.