Penetrating Lubricant, 16 oz, Aerosol Spray Can, Petroleum Distillates Base, 300 Degrees F Max Op Temp, H2-No Food Contact, Amber

  • Mfr # 03060

  • Zoro # G2303095


product price:  $9.69
/ea

Key Features

Container Type
Aerosol Spray Can
Container Capacity
16 oz
NSF Rating
H2
Operating Temperature - Maximum
300 Degrees F
Operating Temperature - Minimum
32 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
03060
Zoro #
G2303095
UPC #
078254030609
Country of Origin
United States

Details

Item
Penetrating Lubricant
Container Type
Aerosol Spray Can
Container Capacity
16 oz
NSF Rating
H2
Operating Temperature - Maximum
300 Degrees F
Operating Temperature - Minimum
32 Degrees F
Base Lubricant
Petroleum Distillates
Color
Amber
Flammability
Flammable
Flash Point
141 Degrees F
Standards
NSF Registration #017402, RoHS Compliant
GHS Flammability Rating
Extremely Flammable Aerosol (Category 1)
Series
Screwloose
Application
Nuts, Bolts, Pins, Screws, Bushings, Clips, Hinges, Snaps, Lugs, Caps, Locks, Washers, Sliding Mechanisms
VOC Content
0.242
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Specific Gravity
0.82
50 State VOC Compliant
Yes
USDA Certified Biobased Product
No
Aerosol Container Delivery Method
Rigid Straw
Aerosol Container Net Fill
11 oz
Metal Detectable Container
Metal Detectable
Odor
Petroleum
Primary Additives
No Additives

Description

Product Description


A no-compromise penetrant that attacks corrosion to free corroded fasteners & mechanical components. A super-fast, powerful, concentrated penetrating solvent that loosens rust scale & corrosion. Instantly penetrates minute & tightly fitted crevices.


Features and Benefits


•Eases disassembly of mechanical equipment, fittings and fixtures.
•NSF H2 registered for use in meat and poultry plants
•Instantly penetrates minute and tightly filled crevices
•VOC compliant
•Thin, non-drying film

Applications


•Nuts and Bolts
•Pins
•Screws
•Bushings
•Clips
•Hinges
•Snaps
•Lugs
•Caps
•Locks
•Washers and Sliding Mechanisms

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.