Split Lock Washer, For Screw Size 3/4 in Steel, Plain Finish, 25 PK

  • Mfr # LWHIS075USA-025BX

  • Zoro # G2303533

CAD Available

product price:  $13.15
/pk 25, $0.53/ea

Key Features

CAD Drawing
Material
Steel
Finish
Plain
Minimum Thickness
0.226 in
Maximum Thickness
0.226 in
Standards
ASME B18.21.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LWHIS075USA-025BX
Zoro #
G2303533
UPC #
096653600377
Country of Origin
United States

Dimensions

For Screw Size
3/4 in
Outside Diameter
1.285 in
Minimum Thickness
0.226 in
Maximum Thickness
0.226 in
Inside Diameter
0.753 in
Outside Diameter - Maximum
1 9/32 in
Inside Diameter - Maximum
3/4 in

Details

CAD Available
Yes
Item
Split Lock Washer
Material
Steel
Finish
Plain
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Not Graded
Thickness Tolerance
+0.01 in
Color
Black
Rockwell Hardness
C38
Pack Size
Small Pack
Lock Washer Type
Split Lock
Dimensional Standards
ASME B18.21.1
Hardness
38 HRC
Type
Heavy Duty

Description

Split Lock Washer, Heavy Duty, Steel, Finish Plain, Fits Bolt Sizes 3/4 In, Inside Dia. 0.753 In, Outside Dia. 1.285 In, Thickness 0.226 In, Thickness Tolerance +0.010 In, Color Black, Rockwell Hardness C38-46, N/A, Meets/Exceeds ASME B18.21.1, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.